Shop All Shower Drains
Brasstech
Shower Drain Trim in Aged Brass
Mfr # 230/034
Zoro # G8954487
product price: $54.60
/ea
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Weight 0.1
- ADA Compliant No
- Height 1
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 230/034
- Zoro # G8954487
- UPC # 91388064197
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Length | 4 |
Width | 4 |
Details
Finish | Aged Brass |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Regulator Kit, 1/4" Connection, 2"L (98732C)
- ANDERSON Green Leaf Nylon 3/8 in. D X 3/8 in. D Adapter (CBA383BG1)
- STEEL & OBRIEN 2" BPE Short Outlet Clamp End Tee - 316SS SF4 (S7MPS-2-PM-316)
- WORLDWIDE SOURCING Faucet Hole Cover (24466)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- JONES STEPHENS Chrome Plated Two-Hole Toe Touch Conversion Kit (B51007)
- JONES STEPHENS Shower Drain, BN, 2"x3", 4-1/4"Spud (D5094BN)
- JONES STEPHENS Drain, 4-1/4", Spud, PVC, 2"x3" (D50161)
- OATEY Oatey 42262 Shower Drain, ABS, Polished Stainless Steel (42210)
- ALFI BRAND 36" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD36B-BSS)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- Brasstech Shower Drains