Shop All Shower Drains
Brasstech
Shower Drain in Venetian Bronze
Mfr # 236/VB
Zoro # G8993425
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Width 5
- ADA Compliant No
- Weight 0.2
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 236/VB
- Zoro # G8993425
- UPC # 91388048944
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Height | 1 |
Length | 5 |
Details
Finish | Venetian Bronze |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 80 (0332624006)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4008)
- DIXON Cam and Groove Type DC Dust Cap SS, 3" (300-DC-SS)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 1 ft. Bury Y1 Freezeless Yard Hydrant (Y1-1)
- MOEN Tub/Shower Drain Covers Brushed Gold (102763BG)
- DAWN Dawn SDB040206 Shower Drain Base; Grey (SDB040206)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- ALFI BRAND 36" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD36C-BM)
- WATCO Bathtub Stopper and Drain, Push Pull (48751-PP-CP)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- Brasstech Shower Drains