Shop All Shower Drains
Brasstech
Shower Drain in Stainless Steel (Pvd)
Mfr # 238/20
Zoro # G8999253
product price: $69.30
/ea
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Width 5
- Length 5
- Height 1
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/20
- Zoro # G8999253
- UPC # 91388005527
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Length | 5 |
Height | 1 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Kohler Class-Five Adjustable Toilet Flapper for 2-Piece Toilets (4507822)
- BRADLEY Towel Hook, Satin SS, Surface Mt (9314-000000)
- FLEX-STRUT Pipe Clamp, Parallel, 1-1/4" (FS-7880-1-1/4 E/G)
- JONES STEPHENS Brass, Raised Head, Plug (P50400)
- ZORO SELECT Shower Drain, Solvent Weld, PVC, White Grid (133-104)
- MOEN Pop-Up Waste Kit (131553BN)
- ALFI BRAND 36" Modern Polished SS Linear Shower Drain W/ Solid Cover (ABLD36B-PSS)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- ZORO SELECT Shower Drain, Compression, PVC, White Grid (133-101)
- PLUMB PAK SHOWER DRAIN N 2IN PVC OFFSET (SD11PVCOFF)
- Brasstech Shower Drains