Shop All Shower Drains
Brasstech
Shower Drain in Stainless Steel (Pvd)
Mfr # 236/20
Zoro # G8977237
product price: $51.10
/ea
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Weight 0.2
- Length 5
- Height 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/20
- Zoro # G8977237
- UPC # 91388005411
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 5 |
Height | 1 |
Width | 5 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Triangle Pro Tank Wht White, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (4189D.104.020)
- ZORO SELECT Towel Bar, Chrome Finish, Bar 24" L (16242)
- ZORO SELECT Blind Flange, Flat Face, 4 in, Class 125 (BULK-PF-484)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 400m, PK20 (KEM400K12S-75)
- ZURN Shower Drain, Linear, Stnlss Steel, 48in L (ZS880-48)
- UNIQUE 6'' Center Grid Shower Drain Gunmetal (REJ-661)
- LASALLE BRISTOL 1.25 X 1.5 Shower Drain Trap Pack (L64-652010LP)
- ZURN Zurn 9" x 9" Square Floor Drain W/Screws, Nickel (PN400-9S-GRID-W/SCR)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- OATEY Shower Strainer, Snap In, SS, 4-1/4in (42138)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Brass (PB400-6B-STR-W/SCR)
- Brasstech Shower Drains