Shop All Shower Drains
Brasstech
Shower Drain in Satin Nickel (Pvd)
Mfr # 236/15S
Zoro # G8946272
product price: $51.10
/ea
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Weight 0.2
- Width 5
- Length 5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/15S
- Zoro # G8946272
- UPC # 91388272707
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Length | 5 |
Height | 1 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Drain Rod/Link Assy (1043773)
- KISSLER Faucet Supply Line, 1/2x1/2, 20in.L (88-1220)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- B & K TEE BLACK 1/2""X1/2""X3/4"" (520-334HN)
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit (60358)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- ALFI BRAND 47" Brushed Stainless Steel Linear Shower Drain with Solid Cover (ABLD47B-BSS)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- OATEY 2 x 3 in. Low Profile Shower Drain (264464)
- KINGSTON BRASS Watercourse Symmetric 4" Square Grid Shower Drain, Chrome (BSF4262C)
- INFINITY DRAIN 36" FF Series Complete Kit with 2 1/2" Solid Grate in Satin Stainless (FFSG_6536_SS)
- Brasstech Shower Drains