Shop All Shower Drains
Brasstech
Shower Drain in Satin Gold (Pvd)
Mfr # 238/24S
Zoro # G8965608
product price: $80.50
/ea
Free Shipping & Returns
$80.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Height 1
- ADA Compliant No
- Length 5
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/24S
- Zoro # G8965608
- UPC # 91388275500
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Length | 5 |
Width | 5 |
Details
Finish | Satin Gold (PVD) |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM Sliding Door Mirror, 7" H x 18-1/2" W (DS-36)
- JMF 3/4 in. FPT X 1/2 in. D MPT Brass Reducing Coupling (4505319)
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In., Bronze (1140 1)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101663BN)
- ZURN Shower Drain, PVC, Solvent Weld, 2" (FD2270-PV2)
- AMERICAN STANDARD Universal Bathtub Drain, White (1583470.020)
- JONES STEPHENS Shower Stall Drain Solvent Weld, PVC, 2" (D41007)
- SIOUX CHIEF SHOWER DRAIN NOCLK PVC2"" (828-2)
- Brasstech Shower Drains