Shop All Shower Drains
Brasstech
Shower Drain in Satin Gold (Pvd)
Mfr # 236/24S
Zoro # G8963885
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Width 5
- Length 5
- Height 1
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/24S
- Zoro # G8963885
- UPC # 91388272806
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Length | 5 |
Height | 1 |
Details
Finish | Satin Gold (PVD) |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Assy, Standard (1037021-VF)
- ZORO SELECT 3/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P774)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 24 inL (24PL-CA11-0240-11B-11B)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (839-251)
- MOEN Pop-Up Waste Kit (131553BN)
- KINGSTON BRASS BSF6310BB Watercourse Transit 4" Square Grid Shower Drain, Brass (BSF6310BB)
- ALFI BRAND 59" Stainless Steel Linear Shower Drain with No Cover (ABLD59A)
- MOEN Tub/Shower Drain Covers Oil Rubbed Bronze (101664ORB)
- ALFI BRAND ALFI brand ABDM1813 18" x 13" Modern SS Drain Mat for Kitchen (ABDM1813)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-CP)
- Brasstech Shower Drains