Shop All Shower Drains
Brasstech
Shower Drain in Satin Bronze (Pvd)
Mfr # 238/10
Zoro # G7733897
product price: $80.50
/ea
Free Shipping & Returns
$80.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Width 5
- Weight 0.15
- Length 5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/10
- Zoro # G7733897
- UPC # 91388811777
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Length | 5 |
Height | 1 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- LEGEND VALVE 3/4" T4431NL FL x FL x FL TEE (313-374NL)
- LEGEND VALVE 3/4" T-4214NL BRASS METER CPLG (313-124NL)
- OATEY 2 x 3 in. Low Profile Shower Drain (264464)
- ZORO SELECT Shower Drain Grid, Snap In, SS (133-901)
- D2D TECHNOLOGIES 1280 12 in. Green Heavy Duty Atrium Drain Grate (D232597)
- WATCO Foot Actuated Tub Closure (68305-CP)
- PLUMB PAK Shower Drain Chrome (PP825-51)
- MOEN Tub/Shower Drain Covers Wrought Iron (101664WR)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- Brasstech Shower Drains