Shop All Shower Drains
Brasstech
Shower Drain in Satin Bronze (Pvd)
Mfr # 236/10
Zoro # G7731998
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Weight 0.2
- Width 5
- Length 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/10
- Zoro # G7731998
- UPC # 91388811456
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Length | 5 |
Height | 1 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed Plug, Acetal, Gray, 10 PK (PI0806S-PK10)
- 3M Quick Connect Filter, 1 gpm, 4.46" O.D., 20 45/64 in H (5633104)
- DORMONT Gas Hose, 1/2 In NPT (1650BPQR48)
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel (22FP70)
- JONES STEPHENS Satin Nickel Strainer, w/Screws, 4-1/4" (D41107)
- OATEY Shower Drain Pvc Offset 2In (42787)
- OLYMPIA FAUCETS Brass Grid Strainer Drain Assembly, Polished Chrome (OP-630001)
- UNIQUE 4'' Center Grid Shower Drain Rose Gold (REJ-652)
- JONES STEPHENS 2in. x 3in. PVC Shower Drain with 2in. PVC Spud and 4in. Round Nickel Bronze Cast Strainer (D50130)
- D2D TECHNOLOGIES 772 7 in. Green Square Heavy Duty Drain Grate (D2159442)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- Brasstech Shower Drains