Shop All Shower Drains
Brasstech
Shower Drain in Satin Brass (Pvd)
Mfr # 238/04
Zoro # G8952527
product price: $69.30
/ea
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Length 5
- Weight 0.15
- ADA Compliant No
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/04
- Zoro # G8952527
- UPC # 91388275104
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 5 |
Height | 1 |
Width | 5 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt (T14420-4G-AF)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH05)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (SH6200-PP)
- PARKER Coupling, Steel, 3/8 in Pipe Size, FNPTF (3/8 GG-S)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- ZORO SELECT Trip Lever, Silver, Pipe 1-1/2" dia. (35213)
- WATCO Foot Actuated Tub Closure (68301-CP)
- WATCO Bathtub Stopper And Drain, Grid Strainer (48750-PP-CP-G)
- SIOUX CHIEF SHOWER DRAIN OS PVC 2"" (825-2PFS)
- DEARBORN BRASS W and O Ck Ul Brushed Nickel (K27BN)
- Brasstech Shower Drains