Shop All Shower Drains
Brasstech
Shower Drain in Satin Brass (Pvd)
Mfr # 236/04
Zoro # G8970386
product price: $51.10
/ea
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Length 5
- Width 5
- Weight 0.2
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/04
- Zoro # G8970386
- UPC # 91388272400
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 5 |
Width | 5 |
Height | 1 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Nipple, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RN200-125)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-80)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLW9)
- RHEEM Replacement Thermostat, Electric, Metal/Plastic, Material of Construction: Metal and Plastic (SP8295)
- WESTBRASS Square Shower Drain Cover in Polished Chrome (D206-SQG-26)
- UNIQUE 6'' Center Grid Shower Drain Rose Gold (REJ-662)
- WATCO Push Pull(R) Tub Closure (38325-CP)
- ALFI BRAND 5" x 5" Modern Square SS Shower Drain W/ Groove Holes (ABSD55C-BSS)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- Brasstech Shower Drains