Shop All Shower Drains
Brasstech
Shower Drain in Polished Nickel
Mfr # 236/15
Zoro # G8950594
product price: $51.10
/ea
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length 5
- ADA Compliant No
- Height 1
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/15
- Zoro # G8950594
- UPC # 91388222870
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 5 |
Height | 1 |
Width | 5 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Brass, sink trap, Swivel Sink Trap With Extension (ZR827-6BD-PC)
- RINNAI Universal Bug Guard (224042)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron 90 Degree Elbow (312UPE90-12)
- MOEN Hose Kit (191751BL)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- D2D TECHNOLOGIES 772 7 in. Green Square Heavy Duty Drain Grate (D2159442)
- AB&A Full Kit Adj Turntop, Pvc, Cp, Z (61016)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-1/2"dia. (35233)
- JONES STEPHENS Snap-In Shower Strainer, BN, 4-1/4" (D4005BN)
- OATEY Shower Drain Pvc Offset 2In (42787)
- KINGSTON BRASS Watercourse Symmetric 4" Square Grid Shower Drain, Chrome (BSF4262C)
- Brasstech Shower Drains