Shop All Shower Drains
Brasstech
Shower Drain in Polished Gold (Pvd)
Mfr # 238/24
Zoro # G8929138
product price: $80.50
/ea
Free Shipping & Returns
$80.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Length 5
- Weight 0.15
- ADA Compliant No
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/24
- Zoro # G8929138
- UPC # 91388275456
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 5 |
Width | 5 |
Height | 1 |
Details
Finish | Polished Gold (PVD) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048200)
- ELKAY Elkay & Halsey Taylor 1500 Gallon Replacement Filter Cartridge, 51299C (51299C)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- RIDGID Press Tool Jaw (28003)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- SUPERIOR TOOL Superior Tool 05255 Tub Drain Extractor Tool (169100)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (4875N-PP-CP-G-51)
- AB&A Bathtub Drain Trip Lever Kit (60356)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- INFINITY DRAIN 48" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6548_SS)
- ZORO SELECT Shower Drain, Clamping, PVC, Plastic Lid (133-114)
- Brasstech Shower Drains