Shop All Shower Drains
Brasstech
Shower Drain in Polished Gold (Pvd)
Mfr # 236/24
Zoro # G8990993
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Width 5
- ADA Compliant No
- Length 5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/24
- Zoro # G8990993
- UPC # 91388272752
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Length | 5 |
Height | 1 |
Details
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Elbow-3/8" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-340)
- KOHLER Coralais Rite-Temp Valve Trim With (TS15621-4-CP)
- BLACK SWAN PTFE Tape-Low Density-China 1" X 260" (02109)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406)
- KEENEY MFG 40 PVC Cable Drive Bath Drain with Polished Chrome Trim (645PVC)
- DANCO Shower Drain Refill Baskets, Plstic, Black (9D00010739)
- ZORO SELECT Trip Lever, Silver, Pipe 1-1/2" dia. (35213)
- AMERICAN STANDARD Universal Drain (1583470.002)
- B & K LINEAR SHWR DRAIN 24"" BN (133-008G01)
- ZORO SELECT Shower Drain, Clamping, PVC, Plastic Lid (133-114)
- ZORO SELECT Trip Lever, Gold, Pipe 1-1/2" dia. (35201)
- Brasstech Shower Drains