Shop All Shower Drains
Brasstech
Shower Drain in Polished Brass Uncoated (Living)
Mfr # 238/03N
Zoro # G8946726
product price: $69.30
/ea
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 5
- Length 5
- Weight 0.15
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/03N
- Zoro # G8946726
- UPC # 91388223242
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Length | 5 |
Height | 1 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.000.0000)
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- OATEY Closet Flange Easy Trap Abs (43552)
- LEGEND VALVE 1/2 T-2000 IPS F.P. BALL VALVE (101-413)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- KOHLER Round Design Tile-In Shower Drain (9135-SN)
- JONES STEPHENS Shower Drain/Floor, CPb Strainer, PVC, 2x3" (D50011)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- ALFI BRAND 32" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD32C-BM)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- JONES STEPHENS Shower/Floor Drain, 4-1/4" CP Str, PVC, 4" (D50134)
- Brasstech Shower Drains