Shop All Shower Drains
Brasstech
Shower Drain in Polished Brass Uncoated (Living)
Mfr # 236/03N
Zoro # G8965592
product price: $51.10
/ea
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- ADA Compliant No
- Length 5
- Height 1
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/03N
- Zoro # G8965592
- UPC # 91388222818
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 5 |
Height | 1 |
Width | 5 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3104 12 10)
- VIAIR Hi-Temp Rated Safety Valve, 1/4"M, NPT, 175 (92175)
- LEGEND VALVE 1" NL PEX F1960 x CPVC ADAPTER (302-455NL)
- METAL FAB Vertical Termination Kit, for 6FZN0-6FZN3 (RTG20211)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- SIOUX CHIEF SHOWER DRAIN ABS 2"" (825-2A)
- JONES STEPHENS Drain, 4-1/4", Spud, PVC, 2"x3" (D50161)
- INFINITY DRAIN 96" S-PVC Series Complete Kit with Tile Insert Frame in PS (STIF_6596_PS)
- AMERICAN STANDARD Universal Drain (1583470.002)
- MADE-TO-ORDER 03-4267 1.5 in. 45 Degree Drain Elbow (MA865699)
- Brasstech Shower Drains