Shop All Shower Drains
Brasstech
Shower Drain in Oil Rubbed Bronze
Mfr # 238/10B
Zoro # G8953814
product price: $69.30
/ea
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 5
- Weight 0.15
- Length 5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/10B
- Zoro # G8953814
- UPC # 91388223280
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Length | 5 |
Height | 1 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/8 In, 304SS (TWT41125-PP)
- PARKER Connector, Zinc Steel, CompxM, 1/2Inx3/8In (8 FBU-S)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/2 in Pipe Size (1406-015)
- ZORO SELECT 90 Long Sweep Elbow, 3 In Hub x Spigot (03063)
- AB&A Full Kit Adj Turntop, Pvc, Cp, Z (61016)
- ZORO SELECT Shower Drain Grid, Snap In, SS (133-901)
- KINGSTON BRASS BSF4262MB Watercourse Symmetric 4" Square Grid Shower Drain, Matte Blk (BSF4262MB)
- ZORO SELECT Trip Lever, Silver, Pipe 1-1/2" dia. (35213)
- WATCO Tubular Bath Waste 500 (500-LT-PVC-CP)
- INFINITY DRAIN 48" FF Series Complete Kit with Tile Insert Frame in PS (FFTIF_6548_PS)
- ZURN Shower Stall Drain, PVC, 2" (FD2275-PV2)
- Brasstech Shower Drains