Shop All Shower Drains
Brasstech
Shower Drain in Oil Rubbed Bronze
Mfr # 236/10B
Zoro # G8962512
product price: $51.10
/ea
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Length 5
- Weight 0.2
- Height 1
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/10B
- Zoro # G8962512
- UPC # 91388222849
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 5 |
Height | 1 |
Width | 5 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD 19.9 gal., 208 VAC, 28.8 A Amps, Commercial Electric Water Heater (EGSP20 208V)
- THRIFCO PLUMBING 1/4 Inch X 1/8 Inch Copper Fitting Reducer Coupling (5436170)
- BIO BIDET Supreme BB-1000 Advanced Bidet Seat- Elongated White (BB1000)
- ZORO SELECT 4-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE439)
- ZORO SELECT Shower Drain, Solvent Weld, ABS, SS Grid (133-107)
- ZURN Zurn 8" Dia. Round Floor Drain W/Screws, Brass (PB400-8B-STR-W/SCR)
- PFISTER Pfister T/S W-O 19S 1 1/2IN BR Polished Chrome (19-210)
- PACER PUMPS. OF ASM IND Drain And Fill Plug Kit (P-58-0211)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- CAHABA Stainless Steel Square Grate Linear Show (CASP36)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- Brasstech Shower Drains