Shop All Shower Drains
Brasstech
Shower Drain in Matte White
Mfr # 238/52
Zoro # G8970745
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Weight 0.15
- Height 1
- Length 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 238/52
- Zoro # G8970745
- UPC # 91388048968
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Length | 5 |
Width | 5 |
Details
Finish | Matte White |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, Spigot, 1-1/4 in Pipe Size (449012)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- ROHL Elongated Matte Mahogany Finish Soft Close Toilet Seat (RS2880EB)
- ZORO SELECT Pipe Bushing, Alum, 1/4 (M)NPTx3/8 (F)NPT (30E652)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- OATEY Shower Drain W-Brass Cvr 2In (42078)
- JONES STEPHENS Shower Drain/Floor, CPb Strainer, PVC, 2x3" (D50011)
- DANCO Matte Plastic/Stainless Steel Hair Catcher (9D00011086)
- JONES STEPHENS Shower Stall Drain, Base, SS Str, PVC, 2" (D41001)
- ROHL Decorative Shower Drain 3" Diameter Replacement Drain (DR3129-APC)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- Brasstech Shower Drains