Shop All Shower Drains
Brasstech
Shower Drain in Matte White
Mfr # 236/52
Zoro # G8962056
product price: $51.10
/ea
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- ADA Compliant No
- Weight 0.2
- Height 1
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/52
- Zoro # G8962056
- UPC # 91388048920
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Length | 5 |
Width | 5 |
Details
Finish | Matte White |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Piezo Igniter and Bracket, Metal/Plastic (SP14410)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200200)
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605C)
- CHEMTROL 3" Socket CPVC Ball Valve Inline True Union (S51TB-V 3)
- JONES STEPHENS Shower Stall Drain, Base, SS Str, PVC, 2" (D41001)
- JONES STEPHENS 2in. x 3in. PVC Shower Drain with 2in. PVC Spud and 4in. Round Nickel Bronze Cast Strainer (D50130)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-BN)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- OATEY Shower Drain Strainer, Snap-In, Round, 4-1/4 in Dia, Plastic, White (42136)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- Brasstech Shower Drains