Shop All Shower Drains
Brasstech
Shower Drain in French Gold (Pvd)
Mfr # 238/24A
Zoro # G8969546
product price: $80.50
/ea
Free Shipping & Returns
$80.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Length 5
- Height 1
- Weight 0.15
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/24A
- Zoro # G8969546
- UPC # 91388048951
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 5 |
Height | 1 |
Width | 5 |
Details
Finish | French Gold (PVD) |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002MB-KPW100MB)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- MUSTEE Utility Sink, 22inx25in, Bone (10BN)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- ALFI BRAND 36" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD36B-BSS)
- B & K B & K 4826210 36 in. Brushed Nickel Linear Shower Drain (4826210)
- PLUMB PAK SHOWER DRAIN N 2IN PVC OFFSET (SD11PVCOFF)
- SIOUX CHIEF SHOWER DRAIN PBRS 2"" (827-2B)
- OATEY Shower Drain W-Brass Cvr 2In (42078)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- Brasstech Shower Drains