Shop All Shower Drains
Brasstech
Shower Drain in Forever Brass (Pvd)
Mfr # 238/01
Zoro # G8950698
product price: $69.30
/ea
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Height 1
- Width 5
- Length 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/01
- Zoro # G8950698
- UPC # 91388223235
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Width | 5 |
Length | 5 |
Details
Finish | Forever Brass (PVD) |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Flow Control Chrome (48056000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- PARKER 3/8" Compression Brass Nut 10PK (61VL-6)
- CHICAGO FAUCET Pedal Stop (834-012JKNF)
- B & K Shower Drain Plastic 4.5In (133-106)
- DANCO 4-1/4 in. Brushed Nickel Square Stainless Steel Drain Cover (9D00011045)
- AMERICAN STANDARD Deep Soak Max Drain, White (1599205.020)
- KOHLER Square Design Tile-In Shower Drain (9136-2BZ)
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- WATCO Universal Bathtub Stopper and Drain (48750-FA-CP-G)
- Brasstech Shower Drains