Shop All Shower Drains
Brasstech
Shower Drain in Forever Brass (Pvd)
Mfr # 236/01
Zoro # G9015116
product price: $51.10
/ea
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Width 5
- Length 5
- Height 1
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/01
- Zoro # G9015116
- UPC # 91388222795
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Length | 5 |
Height | 1 |
Details
Finish | Forever Brass (PVD) |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Inlet Check Valve, Replacement (79146)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 25 Micron, 2-1/2" O.D., 10 in H (555217-75)
- DURA FAUCET CLASSICAL RV SHOWER FAUCET - CHROME POLISHED (DF-SA100C-CP)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1-1-316)
- UNIQUE 4'' Center Grid Shower Drain Rose Gold (REJ-652)
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- ALFI BRAND 59" Stainless Steel Linear Shower Drain with No Cover (ABLD59A)
- ZORO SELECT Shower Drain, Clamping, PVC, Plastic Lid (133-114)
- WATCO Bathtub Stopper And Drain, Std Strainer (48750-PP-CP)
- ALFI BRAND 47" Brushed Stainless Steel Linear Shower Drain with Solid Cover (ABLD47B-BSS)
- Brasstech Shower Drains