Shop All Shower Drains
Brasstech
Shower Drain in Flat Black
Mfr # 238/56
Zoro # G8949018
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Weight 0.15
- Width 5
- Height 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 238/56
- Zoro # G8949018
- UPC # 91388005558
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Height | 1 |
Length | 5 |
Details
Finish | Flat Black |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.100.020)
- ZORO SELECT Elbow, 45 deg, 1/2", 150,304, Thrd Heavy (4381030830)
- DIXON 4 in BOLTED CLAMP 304 (13MHP400)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, OldWBz (B0711WB)
- LARSEN SUPPLY CO 1.5 In. Shower Drain (664435)
- OATEY 2 x 3 in. Low Profile Shower Drain (264464)
- KOHLER Round Design Tile-In Shower Drain (9135-CP)
- ZORO SELECT Shower Drain, Solvent Weld, PVC, White Grid (133-104)
- KEENEY MFG Foot Lok Stop Style Bath Drain, Venetian Bronze (K630PVCVB)
- JONES STEPHENS Chrome Plated Two-Hole Toe Touch Conversion Kit (B51007)
- Brasstech Shower Drains