Shop All Shower Drains
Brasstech
Shower Drain in Flat Black
Mfr # 236/56
Zoro # G9005648
product price: $51.10
/ea
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Weight 0.2
- Width 5
- Height 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/56
- Zoro # G9005648
- UPC # 91388005435
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Height | 1 |
Length | 5 |
Details
Finish | Flat Black |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P547)
- HAWS Plastic Eyewash Gauges (9015)
- ZORO SELECT Reduce Coupling, 2-1/2"x2", 150,304, Thrd (4381032610)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/4" Pipe Size (706109-12)
- KINGSTON BRASS BSF6360C Watercourse Floral 4" Square Grid Shower Drain, Chrome (BSF6360C)
- UNIQUE 4'' Center Grid Shower Drain Rose Gold (REJ-652)
- PLUMB PAK SHOWER DRAIN N 2IN PVC OFFSET (SD11PVCOFF)
- ZORO SELECT Shower Stall Strainer, Brass, SS Grid (1RLV5)
- GRANITE GOLD Shower Cleaner 24 oz Liquid (GG0039)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- ZURN Shower Drain, Brass, Pipe Dia 2 in. (FD2275-BR2)
- Brasstech Shower Drains