Shop All Shower Drains
Brasstech
Shower Drain in English Bronze
Mfr # 238/07
Zoro # G8968882
product price: $69.30
/ea
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Width 5
- Height 1
- Length 5
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/07
- Zoro # G8968882
- UPC # 91388215360
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Height | 1 |
Length | 5 |
Details
Finish | English Bronze |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 80991 Overflow Plate-Trip Lever (2453116)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048218)
- GF PIPING SYSTEMS 3/4" FNPT Polypropylene Ball Valve Inline True Union (167546333)
- ZORO SELECT PVC Double Wye, Hub, 1-1/2 in Pipe Size (1WJW1)
- UNIQUE 6'' Center Grid Shower Drain Yellow Gold (REJ-663)
- MOEN Drain Plug & Seat (10709WR)
- JONES STEPHENS Shower Stall Drain, Base, SS Str, PVC, 2" (D41001)
- ZORO SELECT Shower Drain, Solvent Weld, ABS, SS Grid (133-107)
- JONES STEPHENS Trip Lever Trim, Oil Rubbed Bronze (B5114RB)
- KINGSTON BRASS BSF6360C Watercourse Floral 4" Square Grid Shower Drain, Chrome (BSF6360C)
- WATCO Foot Actuated Tub Closure (38410-CP)
- Brasstech Shower Drains