Shop All Shower Drains
Brasstech
Shower Drain in English Bronze
Mfr # 236/07
Zoro # G8968557
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Height 1
- Width 5
- Weight 0.2
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 236/07
- Zoro # G8968557
- UPC # 91388215346
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Width | 5 |
Length | 5 |
Details
Finish | English Bronze |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" NPT Bronze Spring Check Valve (6AJY1)
- SPEAKMAN W/s Endbody Assembly, Red Hard Pipe ca (RPG20-2011-CA)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PMCD4203)
- BECK 1/8" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330720087)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- OATEY Drain, All Plastic Snap In, PVC, 3in (43565)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- WATCO Bathtub Stopper and Drain, Push Pull (4875N-PP-CP-51 U)
- AB&A Full Kit Adj Turntop, Pvc, Cp, Z (61016)
- OATEY Square PVC Shower Drain (264465)
- SIOUX CHIEF SHOWER DRAIN OS PVC 2"" (825-2PFS)
- Brasstech Shower Drains