Shop All Shower Drains
Brasstech
Shower Drain in Antique Nickel
Mfr # 238/15A
Zoro # G9001125
product price: $69.30
/ea
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- ADA Compliant No
- Weight 0.15
- Width 5
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/15A
- Zoro # G9001125
- UPC # 91388275357
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Length | 5 |
Height | 1 |
Details
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Short Throw Press Tool Kit w/PEX Crimp Jaws (2674-22C)
- RESIDEO 1/2'' Union ProPress Mixing Valve LF - STD (AM100-UP-1LF)
- ELKAY Lstrtn, SS, Offst 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120RDBG)
- ZORO SELECT 3/4" NOM C x 1/2" FNPT Copper Reducing Tee (24W594)
- UNIQUE 4'' Center Grid Shower Drain Rose Gold (REJ-652)
- OATEY Oatey 42262 Shower Drain, ABS, Polished Stainless Steel (42210)
- MOEN Drain Plug & Seat (10709BN)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- SIOUX CHIEF SHOWER DRAIN OS PVC 2"" (825-2PFS)
- KINGSTON BRASS BSF6310BB Watercourse Transit 4" Square Grid Shower Drain, Brass (BSF6310BB)
- OATEY Shower Drain W-Brass Cvr 2In (42078)
- Brasstech Shower Drains