Shop All Shower Drains
Brasstech
Shower Drain in Antique Nickel
Mfr # 236/15A
Zoro # G8950025
product price: $51.10
/ea
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Height 1
- Width 5
- ADA Compliant No
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/15A
- Zoro # G8950025
- UPC # 91388272653
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Width | 5 |
Length | 5 |
Details
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung, Width (In.): 16-3/4 (UT447E#01)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10689)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Press Adapter (APXPR1212)
- KOHLER Aquifer Double-Cartridge Water Filtration System (77686-NA)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- WATCO Bathtub Stopper And Drain, Std Strainer (48750-PP-CP)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Conversion Kit (B5112BB)
- WATCO Nufit Push Pull Tub Closure (48600-CP)
- SUPERIOR TOOL Superior Tool 05255 Tub Drain Extractor Tool (169100)
- INFINITY DRAIN 40" S-PVC Series Complete Kit with Tile Insert Frame in PS (STIF_6540_PS)
- AB&A Bath Waste & Overflow, PVC with Touch Toe Stopper (60353)
- Brasstech Shower Drains