Shop All Shower Drains
Brasstech
Shower Drain in Antique Copper
Mfr # 238/08A
Zoro # G8947033
product price: $80.50
/ea
Free Shipping & Returns
$80.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Length 5
- ADA Compliant No
- Height 1
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/08A
- Zoro # G8947033
- UPC # 91388223273
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 5 |
Height | 1 |
Width | 5 |
Details
Finish | Antique Copper |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1 in. MIP each X 3/4 in. D FIP Black Malleable Iron Hex Bushing (310UPB-134)
- VINTAGE CC83205X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83205X)
- DELTA Trinsic 30", Twl Bar, Matte Black (75930-BL)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT25838S)
- JONES STEPHENS Shower Drain, OilRubBrz, 2"x3", 4-1/4"SqStr (D5094RB)
- SIOUX CHIEF SHOWER DRAIN PVC 2"" (825-2P)
- WATCO Lift And Turn Tub Closure (58305-CP)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- ZURN Zurn 6" Dia. Round Floor Drain W/Screws, Brass (PB400-6B-STR-W/SCR)
- KOHLER Square Design Tile-In Shower Drain (9136-AF)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI30)
- Brasstech Shower Drains