Shop All Shower Drains
Brasstech
Shower Drain in Antique Copper
Mfr # 236/08A
Zoro # G8990345
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Height 1
- ADA Compliant No
- Width 5
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/08A
- Zoro # G8990345
- UPC # 91388222832
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Width | 5 |
Length | 5 |
Details
Finish | Antique Copper |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gasket Vbf5 1-1/2 Gasket Slip Joint (48 Pack) (5322001)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48364)
- SWIFT GREEN FILTERS Pharmaceutical Replacement for Whirlpool EDR8D1,9002, 8171413/14 (SGF-W41 Rx)
- APOLLO VALVES 3/4" FNPT Bronze Dual Check Valve (4ALF3A44A)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- OATEY Designline™ 4 in. x 4 in. Square Drain Tile-in Grate (DSS1040R2)
- D2D TECHNOLOGIES 1280 12 in. Green Heavy Duty Atrium Drain Grate (D232597)
- MOEN Pop-Up Waste Kit (131553ORB)
- DANCO 4-1/4 in. Matte Black Square Stainless Steel Drain Cover (9D00011047)
- UNIQUE 4'' Center Grid Shower Drain Yellow Gold (REJ-653)
- CAHABA Stainless Steel Square Grate Linear Show (CASP26)
- Brasstech Shower Drains