Shop All Shower Drains
Brasstech
Shower Drain in Antique Brass
Mfr # 238/06
Zoro # G8961365
product price: $69.30
/ea
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Weight 0.15
- Height 1
- Width 5
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/06
- Zoro # G8961365
- UPC # 91388275159
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Width | 5 |
Length | 5 |
Details
Finish | Antique Brass |
Weight | 0.15 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Closet Flange Pvc 3X4 (43495)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 1" x 1/2" FNPT (ZUSA-PF-311)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2SG)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 160 (82704)
- ALFI BRAND 36" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD36C-BM)
- B & K Shower Drain Plastic 4.5In (133-106)
- OATEY 2 x 3 in. Low Profile Shower Drain (264464)
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- UNIQUE 4'' Center Grid Shower Drain Rose Gold (REJ-652)
- WATCO Foot Actuated Tub Closure (68305-CP)
- KINGSTON BRASS Watercourse Symmetric 4" Square Grid Shower Drain, Chrome (BSF4262C)
- Brasstech Shower Drains