Shop All Shower Drains
Brasstech
Shower Drain in Antique Brass
Mfr # 236/06
Zoro # G8955686
product price: $51.10
/ea
$51.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Length 5
- Width 5
- Weight 0.2
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/06
- Zoro # G8955686
- UPC # 91388272455
- Country of Origin United States
- Category Shower Drains
Dimensions
Length | 5 |
Width | 5 |
Height | 1 |
Details
Finish | Antique Brass |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 5 Ft. L (ZUSA-HT-1588)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 4 In. (19CP-4)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX2)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- MOEN Drain Plug & Seat (10709BC)
- MOEN Pop-Up Waste Kit (131553ORB)
- ROHL Kit Decorative Shower Drain Petal Complete Pvc Throat Assembly (SDPVC2/3-3146APC)
- GRANITE GOLD Shower Cleaner 24 oz Liquid (GG0039)
- KINGSTON BRASS BSF6310ORB Watercourse Transit 4" Square Grid Shower Drain, Bronze (BSF6310ORB)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- MOEN Tub/Shower Drain Covers Wrought Iron (T90331WR)
- Brasstech Shower Drains