Shop All Shower Drains
Brasstech
Shower Drain in Aged Brass
Mfr # 238/034
Zoro # G8954128
product price: $80.50
/ea
Free Shipping & Returns
$80.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Height 1
- Length 5
- ADA Compliant No
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 238/034
- Zoro # G8954128
- UPC # 91388064265
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Length | 5 |
Width | 5 |
Details
Finish | Aged Brass |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Arrowhead Brass & Plumbing PK8010 10 in. Stem Assembly (113219)
- NEWPORT BRASS In Wall 2 & 3 Way Diverter Valve W/ 20 Tooth Stem, 16 Tth Stem Adapter (1-617)
- PARKER 1/4" x 1/8" A-LOK SS Tube End Reducer (4TUR2-316)
- ANDERSON METALS 3/4Fghx3/4Fgh Adapter (757403-12)
- D2D TECHNOLOGIES 772 7 in. Green Square Heavy Duty Drain Grate (D2159442)
- AMERICAN STANDARD Deep Soak Max Drain, Arctic (1599205.011)
- WATCO Tubular Bath Waste 500 (500-LT-PVC-CP)
- LARSEN SUPPLY CO Plastic Shower Drain Strainer, 6Pk (664484)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60354)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- INFINITY DRAIN 36" FF Series Complete Kit with 2 1/2" Solid Grate in Satin Stainless (FFSG_6536_SS)
- Brasstech Shower Drains