Shop All Shower Drains
Brasstech
Shower Drain in Aged Brass
Mfr # 236/034
Zoro # G8974062
product price: $59.50
/ea
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Width 5
- Weight 0.2
- Length 5
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 236/034
- Zoro # G8974062
- UPC # 91388064258
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 5 |
Length | 5 |
Height | 1 |
Details
Finish | Aged Brass |
Weight | 0.2 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 4 Hole, Single Knee Pedal, Stainless, Wash Station (58W1-0.5)
- INTERDESIGN SINK MAT CLR 10.8X12.3"" (60060)
- STRAHMAN WASHDOWN EQUIPEMNT M159TG Globe Valve Mounted Hot Cold Water Mixing Station (M159TWG)
- ZORO SELECT Utility Shelf, Satin, 4-1/2x24x5In (1ECN6)
- SIOUX CHIEF Sioux Chief 847-7 Adjustable Replacement Floor Drain Strainer 3.25 to 6.75 in. (4094751)
- OATEY Shower Drain Pvc Offset 2In (42787)
- B & K LINEAR SHWR DRAIN 24"" BN (133-008G01)
- JONES STEPHENS Cock Hole Cover, Brushed Nickel, 1-3/4" (B1020BN)
- OATEY 2 x 3 in. Low Profile Shower Drain (264464)
- ZORO SELECT Shower Drain, Compression, PVC, White Grid (133-101)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- Brasstech Shower Drains