Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in Venetian Bronze
Mfr # 442/VB
Zoro # G8953823
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Height 1
- Weight 0.05
- Finish Venetian Bronze
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Width | 3 |
Length | 3 |
Details
ADA Compliant | No |
Weight | 0.05 |
Finish | Venetian Bronze |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Shower Valve, Compression, RH (23-0900)
- SLOAN Regal® Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- ZORO SELECT PEX Tubing, Red, 1in, 100 ft, 100 psi (Q5PC100XRED)
- OATEY Shower Drain Pvc Plastic (42099)
- GRUNDFOS UP Series Bronze Flange Set for 1 in. NPT (519652)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Oil Rubbed Bronze (K208M5)
- WARWICK HANGER Malleable Iron Ceiling Flange (2002-C-PAINTED)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- SANITUBE Plate Flange Slip On 304, 2-1/2 (38SL4-250)
- PLUMB PAK SPLIT FLOOR FLANGE 3/4"" (PP857-3)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- Brasstech Plumbing Accessories