Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in Satin Nickel (Pvd)
Mfr # 442/15S
Zoro # G7734667
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05
- Height 1
- Finish Satin Nickel (PVD)
- ADA Compliant No
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
Weight | 0.05 |
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/16" IDx1/4" OD, 100 Ft, Black (N14-ABLK)
- WOODFORD MANUFACTURING Model 25 Repair Kit (8-Piece) (RK-25)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Venetian Bronze (41942-RB)
- KF INDUSTRIES Manual Npt Steel 10000Psi 12In Needle Valve (13-12AP)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Floor Flange SCH 80 (8216412)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- SANITUBE Plate Flange Slip On 304, 1/2 (38SL4-050)
- SANITUBE Plate Flange Slip On 304, 8 (38SL4-800)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- Brasstech Flange