Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in Satin Bronze (Pvd)
Mfr # 442/10
Zoro # G7729654
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Weight 0.05
- ADA Compliant No
- Height 1
- Finish Satin Bronze (PVD)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3 |
Height | 1 |
Length | 3 |
Details
Weight | 0.05 |
ADA Compliant | No |
Finish | Satin Bronze (PVD) |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8345G001)
- SWIFT GREEN FILTERS Replacement Water Filter for 3M 3US-AF01 and Whirlpool WHCF-SUF (SGF-AF01)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80 (1LMN2)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI091222S-PK10)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-111K)
- DIXON TTMA Flange, 3 in Nominal, Aluminum, Butt Welded Connection (TTF3AL)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Floor Flange SCH 80 (8216412)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Floor Flange SCH 80 (8216418)
- Brasstech Plumbing Accessories