Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in Satin Brass (Pvd)
Mfr # 442/04
Zoro # G7733802
product price: $30.80
/ea
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- ADA Compliant No
- Length 3
- Weight 0.05
- Finish Satin Brass (PVD)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 |
Length | 3 |
Height | 1 |
Details
ADA Compliant | No |
Weight | 0.05 |
Finish | Satin Brass (PVD) |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Adapter Assembly (1006262)
- KIPP Tube clamps cross aluminum (K0472.51616)
- LASCO FITTINGS Bushing, 2 1/2 x 2 in, Schedule 40, White (437292BC)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ39)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Floor Flange SCH 80 (8216410)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (816009-111K)
- IRONWERKS DESIGNS 3/4" Metal Flange, 10PK (IW-FLNG-3/4-10)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- THRIFCO PLUMBING BN SHWR Tub/Shower Flange Set, Brushed Nickel, Replaces Danco 1 (4400935)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- Brasstech Flange