Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in Polished Nickel
Mfr # 442/15
Zoro # G7733032
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Length 3
- Finish Polished Nickel
- Height 1
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3 |
Height | 1 |
Width | 3 |
Details
ADA Compliant | No |
Finish | Polished Nickel |
Weight | 0.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L2.0X1.5)
- KOHLER Rite-Temp Test Cap For K-8300 Series Valve Bodies (10351-NA)
- MOEN Handle Cap Kit (131099ORB)
- LEGEND VALVE 3/4 MIP X CPVC SS TRANS FITTIN (302-434)
- BELL & GOSSETT Flange, 1 1/2" FNPT, Steel, PK2 (101241LF)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- HUBBELL WIRING DEVICE-KELLEMS Cover Flange w/Ground Wire (S5017GR)
- THRIFCO PLUMBING 1-1/4 Inch Slip PVC Floor Flange SCH 80 (8216404)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Heavy Floor Flange (8319026)
- SANITUBE Plate Flange Slip On 304, 4 (38SL4-400)
- Brasstech Flange