Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in Polished Chrome
Mfr # 442/26
Zoro # G7738702
product price: $25.20
/ea
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05
- ADA Compliant No
- Height 1
- Finish Polished Chrome
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
Weight | 0.05 |
ADA Compliant | No |
Finish | Polished Chrome |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Faucet Supply Hose (A923672-0070A)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 1" (4381050020)
- CHERNE 15 In Gripper T Handle W/Bypass (272981)
- WOODFORD MANUFACTURING Frost Proof Dual Sillcock, Hot/Cold 12In (22CP-12)
- THRIFCO PLUMBING BN SHWR Tub/Shower Flange Set, Brushed Nickel, Replaces Danco 1 (4400935)
- DIXON 4 in TTMA FLANGE x 3 in STD MALE NPT ALUM OAL (TTF4AL-3MT)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-352K)
- HUSQVARNA FLANGE OUTER W/PIN 6 (586009401)
- SIOUX CHIEF Open Closet Flange With Stainless Steel Ring (886-4PM)
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- Brasstech Flange