Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in Polished Brass Coated
Mfr # 442/03
Zoro # G8989216
product price: $30.80
/ea
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Width 3
- Height 1
- Finish Polished Brass - Coated
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 |
Height | 1 |
Length | 3 |
Details
ADA Compliant | No |
Finish | Polished Brass - Coated |
Weight | 0.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Avid Double Robe Hook (97500-CP)
- DANCO Stem Hot 101-1H Crane Faucet (17105E)
- AMERICAN STANDARD Champion 4 Tank Cover Lin (735128-400.222)
- PARKER 1/2" x 3/8" CPI 316 SS Reducing Union (8-6 HBZ-SS)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- IRONWERKS DESIGNS 2" Black Metal Flange, 4PK (IW-FLNG-2-4)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Floor Flange SCH 80 (8216416)
- OPW SWIVEL JOINT 3IN FLANGE X 2-1/2IN NPT (3430FPO)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- Brasstech Flange