Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in Oil Rubbed Bronze
Mfr # 442/10B
Zoro # G8959834
product price: $30.80
/ea
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Length 3
- Width 3
- Finish Oil Rubbed Bronze
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 3 |
Width | 3 |
Height | 1 |
Details
ADA Compliant | No |
Finish | Oil Rubbed Bronze |
Weight | 0.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Slip Coupling, 1/2 in Tube Size, Brass, Brass (UIP3008)
- LEGEND VALVE 1" IPS PACK JOINT NUT (313-535)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051213S-10PK)
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- KINGSTON BRASS 14Inch Shower Arm with Flange, Brushed Brass (K114C7)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- THRIFCO PLUMBING 1/2 Inch Black Steel Heavy Floor Flange (8319023)
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- PLUMB PAK SPLIT FLOOR FLANGE 3/4"" (PP857-3)
- Brasstech Plumbing Accessories