Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in French Gold (Pvd)
Mfr # 442/24A
Zoro # G8962616
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05
- Finish French Gold (PVD)
- Width 3
- ADA Compliant No
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3 |
Height | 1 |
Length | 3 |
Details
Weight | 0.05 |
Finish | French Gold (PVD) |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Ice Maker Outlet Box (FSBBOXIM)
- NVENT CADDY Strut Cushion Clamp, 7/8 In. Tube (CCC0087)
- K&S PRECISION METALS Tubing, Stainless Steel, 3/8" O.D., PK4 (9619)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 2 ft. Bury IOWA Freezeless Yard Hydrant (Y34-2-SS)
- THRIFCO PLUMBING 1-1/2 Inch Threaded PVC Floor Flange SCH 80 (8216418)
- KEENEY MFG Deep Flange for 1/2" IPS, Chrome (PP92PC)
- GRUNDFOS 1-1/2 in. Bronze Flange Set (539615)
- SANITUBE Plate Flange Slip On 304, 2 (38SL4-200)
- SANITUBE Plate Flange Slip On 304, 1/2 (38SL4-050)
- SANITUBE Plate Flange Slip On 304, 3/4 (38SL4-075)
- TACO Isolation Flange, 1/4" FNPT, Brass/Steel (SFL-125T)
- Brasstech Plumbing Accessories