Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in English Bronze
Mfr # 442/07
Zoro # G7735927
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Bronze
- Length 3
- ADA Compliant No
- Width 3
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3 |
Width | 3 |
Height | 1 |
Details
Finish | English Bronze |
ADA Compliant | No |
Weight | 0.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Neo Handle Repair Group (RPG04-0388-PC)
- WATTS Test Cock, 1/4 in. MNPT, Lead Free (1/4 LFTC)
- ZURN Flush Valve Solenoid, Plastic (PTS6200-M)
- CHERNE Pipe Plug, Mechanical, 12 In, Aluminum (272922)
- THRIFCO PLUMBING 1-1/2 Inch Slip PVC Floor Flange SCH 80 (8216406)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-352K)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Floor Flange SCH 80 (8216412)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Floor Flange SCH 80 (8216416)
- DIXON 4 in TTMA FLANGE x 3 in STD MALE NPT ALUM OAL (TTF4AL-3MT)
- Brasstech Plumbing Accessories