Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in Antique Nickel
Mfr # 442/15A
Zoro # G7733312
$30.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3
- Finish Antique Nickel
- ADA Compliant No
- Weight 0.05
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3 |
Height | 1 |
Width | 3 |
Details
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 0.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- COMPONENT HARDWARE Encore® Spout Assembly, 12", horizontal tubular swing, stainless steel (KS11-12-X012)
- USA INDUSTRIALS Polyester Braid Rnfrcd 3A Silicone Tubing - 38mm ID x 48mm OD x 5FT (ZUSA-HT-4018)
- POWERS Full Upgrade Kit (420-451L)
- BELL & GOSSETT Flange, Chrome Plated Steel, 3/4 NPT, PK2 (101501LF)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- CHARLOTTE PIPE AND FOUNDRY 4X3 CLOSET FLANGE REDUCING (PVC008010600HA)
- OPW SWIVEL JOINT 3IN FLANGE X 2-1/2IN NPT (3430FPO)
- IRONWERKS DESIGNS 2" Black Metal Flange, 4PK (IW-FLNG-2-4)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- Brasstech Flange