Shop All Flange
Brasstech
Pipe Flange, .84" I.D. in Antique Brass
Mfr # 442/06
Zoro # G7730336
product price: $30.80
/ea
$30.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Height 1
- Weight 0.05
- Finish Antique Brass
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1 |
Length | 3 |
Width | 3 |
Details
ADA Compliant | No |
Weight | 0.05 |
Finish | Antique Brass |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0290 Rh Spindle Assembly (Big-Flo) (006482-40NS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6-1/2" OD Tube, Electro Galvanized Gold (100650)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- MOEN Handle Kit, 13499 (13499)
- WARWICK HANGER CEILING FLANGE 3/8"" (2002-C-G)
- GROTE Flange, Steel, Clearance Marker, 3 In (43512)
- DIXON TTMA Flange, 4 in Nominal, Aluminum, Butt Welded Connection (TTF4AL)
- ARMSTRONG PUMPS Flange Kit, 1 FNPT, Cast Iron, PK2 (816012-111K)
- DIXON CODE 61 HYD 4-BOLT FLAT FACE FLANGE 2 in SAE (C611063232SAE)
- PLUMB PAK SPLIT FLOOR FLANGE 3/8"" (PP857-2)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- Brasstech Plumbing Accessories