Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Venetian Bronze
Mfr # 440/VB
Zoro # G8945728
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Height 1
- Width 3
- Finish Venetian Bronze
- Weight 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 3 |
Height | 1 |
Width | 3 |
Details
Finish | Venetian Bronze |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT SS Coupling (4307000062)
- ZORO SELECT 1/2" MNPT 304 SS Hex Socket Plug (40SP112N012)
- PARKER 1/2" Compression SS Male 90 Degree Elbow (8-8 CBU-SS)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-62)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- IRONWERKS DESIGNS 1" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_1_12)
- HUSQVARNA BEARING, FLANGE, 2 HOLE MOUNT (504538701)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- THRIFCO PLUMBING 1/2 Inch Black Steel Heavy Floor Flange (8319023)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- LARSEN SUPPLY CO 03-1549 1.5 in. Chrome Plated Sure Grip Box Flange, 6PK (663656)
- Brasstech Flange