Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Stainless Steel (Pvd)
Mfr # 440/20
Zoro # G7731964
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Finish Stainless Steel (PVD)
- Width 3
- Height 1
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 |
Height | 1 |
Length | 3 |
Details
ADA Compliant | No |
Finish | Stainless Steel (PVD) |
Weight | 0.1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC06)
- ZORO SELECT Cross, 3/4", 150,304, Thrd Heavy (4381033840)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P538)
- KNAUF INSULATION 2" X 1-1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 60/B (5001298)
- KEENEY MFG Deep Flange for 1/2" IPS, Chrome (PP92PC)
- PLUMB PAK SPLIT FLOOR FLANGE 3/4"" (PP857-3)
- IRONWERKS DESIGNS 1/2" Black Metal Flange, 10PK (IW-FLNG-1/2-10)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- Brasstech Plumbing Accessories