Shop All Flange
Brasstech
Pipe Flange, .675" I.D. in Satin Nickel (Pvd)
Mfr # 440/15S
Zoro # G8972398
product price: $29.40
/ea
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Finish Satin Nickel (PVD)
- Width 3
- Weight 0.1
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 |
Length | 3 |
Height | 1 |
Details
ADA Compliant | No |
Finish | Satin Nickel (PVD) |
Weight | 0.1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 2 in Pipe Size (1406-020)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010201)
- ZORO SELECT 1/4" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4F-F)
- GEBERIT Ctionset Wwc Pe-Hd D90/45 L18 Ecc+Stpd (405.116.00.1)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- LARSEN SUPPLY CO 03-1531 Bright Chrome Sure Grip Shallow Flange, 6PK (663565)
- IRONWERKS DESIGNS 1/2" Black Metal Flange, 10PK (IW-FLNG-1/2-10)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- THRIFCO PLUMBING BN SHWR Tub/Shower Flange Set, Brushed Nickel, Replaces Danco 1 (4400935)
- GRANATELLI MOTOR SPORTS 3.0 in. Mating Flat Flanges with V-Band Clamp Included - Mild Steel (308530-M)
- Brasstech Plumbing Accessories